3 Ton - Horizontal - Plenum - Coil
PL Series 3 Ton - Horizontal - Plenum - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Case Included:
- Yes
- Coil Type:
- Plenum
- Collection:
- PL Series
- Configuration:
- Horizontal
- Depth:
- 35 in
- Drain Opening:
- 3/4 in
- ETL Listed:
- No
- Height:
- 17-1/2 in
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 52 lb
- Width:
- 21 in