145000 BTU Natural Gas Unit Heater

You last purchased this on
 
Advanced Distributor Products

SEP Series 145000 BTU Natural Gas Unit Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

SEP Series 145000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #ASEP145A
  • Item #2384251
  • Manufacturer Part #SEP-145A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Power exhaust system with a sealed flue collector allows conventional vertical or horizontal venting to 35'
  • Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI certified
  • ETL listed
  • Wiring junction box is located outside of unit
  • Direct drive propeller fans are dynamically balanced for quiet and smooth operation
  • Requires Certification

Specifications

BTU:
145000
CEC Compliant:
For Sale in CA
Collection:
SEP Series
Configuration:
Horizontal, Vertical
Fuel Type:
Natural Gas
MBH:
145
Power Source:
Gas
Volts:
115V
Width:
20-3/16 in