SEP Series 200000 BTU Propane Unit Heater

Part #ASEP200AP  |  Item #7217111  |  Manufacturer Part #SEP-200A-P

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 200000

CEC Compliant: For Sale in CA

Collection: SEP Series

Configuration: [Vertical, Horizontal]

Fuel Type: Propane

Height: 32-3/16 in

MBH: 200

Max CFM: 2200

Power Source: Gas

Volts: 115V

Width: 23-1/8 in