Advanced Distributor Products

SEP Series 41-1/8 in. 400 MBH 400000 BTU 4400 cfm Aluminized Steel Vertical or Horizontal Liquid Propane Gas Unit Heater

Part #ASEP400AP  |  Manufacturer Part #SEP-400A-P

Fuel Type:

Propane
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 400000

CEC Compliant: For Sale in CA

Collection: SEP Series

Configuration: [Vertical, Horizontal]

Fuel Type: Propane

Height: 32-3/16 in

MBH: 400

Max CFM: 4400

Power Source: Gas

Volts: 115V

Width: 41-1/8 in