Advanced Distributor Products

TG379 Series 21 in. 5 Ton Convertible Cased Coil for Heat Pump and Air Conditioner

Part #TG37960C210B2522AP  |  Manufacturer Part #TG37960C210B2522AP

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: [Heat Pump, Air Conditioner]

BTU: 60000

Coil Type: Cased

Collection: TG379 Series

Configuration: Convertible

Depth: 20-1/2 in

Energy Star Compliant: No

Height: 25-1/2 in

Length: 20-1/2 in

MBH: 60

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 5 Tons

UL Listed: No

Weight: 48

Width: 21 in