Advanced Distributor Products

V Series 17 in. 3.5 - 4 Ton Horizontal Coil

Part #AG48H175D156  |  Manufacturer Part #G48H175D156

Tonnage:

3.5 - 4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design.
  • “No-hassle” 5 year warranty.
  • All coils have durable packaging with bar coded labels on the box.
  • Threaded expansion valves available factory installed or as a field installed kit.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Short cabinet with easy access.
  • Non-captive refrigerant lines with long stubs make for easy installation.
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Easy to use filler strip, for use if coil dimensions are larger than furnace.

Specifications

Coil Type: Cased

Collection: V Series

Configuration: Horizontal

Height: 17-1/2 in

MBH: 48

Material: Copper

Power Source: Electric

Refrigerant Control: TXV

Tonnage: 3.5 - 4 Tons

UL Listed: No

Weight: 56

Width: 17 in