3 Ton - Horizontal - Coil

You last purchased this on
 
Advanced Distributor Products

V Series 3 Ton - Horizontal - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

V Series 3 Ton - Horizontal - Coil

  • Fast #
  • Part #AV36H145P449
  • Item #9304598
  • Manufacturer Part #V36H145P449
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dedicated horizontal coils offer strategic attic solutions over standard MP coils
  • Top refrigerant connections eliminating counter flow and line re-routing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available in copper or aluminum
  • Painted cabinet options for furnace color co-ordination
  • Top panel with only four screws for fast and easy coil access
  • Dual condensate drains on each side for additional installation flexibility
  • Requires Certification

Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
1200 ft3/min
Case Included:
Yes
Coil Type:
Cased
Collection:
V Series
Configuration:
Horizontal
Drain Opening:
3/4 in
ETL Listed:
No
Height:
14-1/2 in
Length:
31-1/2 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
47 lb
Width:
21 in