0 items

Advanced Drainage Systems ADS PolyFlex™ 1-1/2 in. SDR 9 CTS Plastic Tubing

A4150200

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
ADS PolyFlex™
Color Finish
Blue
End Connection 1
CTS
Fire Suppression System Rated
No
Length
100 ft
Maximum Pressure
200 psi
Pipe Tubing Size
1-1/2 in
Schedule Class
SDR 9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday