0 items

Advanced Drainage Systems 300 ft. 200 psi SIDR 9 Plastic Pipe

AX21200

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
1 in
Schedule Class
SIDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday