Advanced Drainage Systems 1 in. Plastic CTS Drainage Pipe

AX41250B

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday