0 items

Advanced Drainage Systems 1 in. Plastic CTS Potable Pressure Pipe

AX41250

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
250 psi
Maximum Temperature
80
NSF Certified
Yes
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday