0 items

Advanced Drainage Systems 1 in. Plastic Pipe

AX31250BLU

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Maximum Pressure
250 psi
NSF Certified
Yes
Pipe Tubing Size
1 in
Schedule Class
SIDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday