1 in. x 100 ft. 160 psi SIDR 11.5 Plastic Pipe

Part #AX21160100  |  Item #5147171  |  Manufacturer Part #X2-1160100

Order in multiples of 100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #AX21160100Item #5147171Mfr. Part #X2-1160100

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #AX21160300Item #5147162Mfr. Part #X2-1160300

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Incremental footage markers printed every 2 foot throughout each coil length
  • Chemically resistant
  • Lightweight

Documents

Specifications

ASTM Specifications: [ASTM D-2239, ASTM D-3350]

AWWA Specifications: [AWWA C-651, AWWA C-901]

Application: [Landscaping, Agriculture, Residential, Commercial, Well, Slurry, Potable Water]

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Inside Diameter: 1-49/1000 in

Length: 100 ft

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

Pipe Wall Type: Solid

Pressure Class: 160 psi

Schedule Class: SIDR 11.5

Wall Thickness: 0.091 in

Waterworks PVC Pipe Type: SIDR11.5