0 items

Advanced Drainage Systems 10 in. Molded HDPE Wye

A1063ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Replaces 1063AN
  • Soil-Tight injection molded fittings (cleated bells)

SPECIFICATIONS

Application
Drainage
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday