0 items

Advanced Drainage Systems 100 ft. CTS Plastic Pipe

AX6250100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Purple
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Maximum Pressure
250 psi
NSF Certified
No
Pipe Tubing Size
1 in
Schedule Class
DR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday