Advanced Drainage Systems 100 ft. HDPE Drainage Pipe

A010100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ADS, 3" diameter, single wall, corrugated, HDPE pipe
  • Allows installation of long runs of pipe with fewer joints
  • Easy to install
  • Flexible
  • Light weight but strong
  • Perforated to collect water below the surface

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Fire Suppression System Rated
No
Inside Diameter
6 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
7 in
Pipe Tubing Size
6 in
Pipe Wall Type
Single Wall Perforated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday