Advanced Drainage Systems 100 ft. HDPE Drainage Pipe

A410100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • AASHTO M-252
  • Single wall perforated highway pipe with coil

SPECIFICATIONS

Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
6 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
7 in
Pipe Tubing Size
6 in
Pipe Wall Type
Single Wall Perforated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday