Advanced Drainage Systems 100 ft. HDPE Drainage Pipe

A930100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • AdvanEDGE® pipe with Typar Fabric

SPECIFICATIONS

Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday