0 items

Advanced Drainage Systems ADS PolyFlex™ 100 ft. SDR 9 Plastic Drainage Pipe

A4200100B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Collection
ADS PolyFlex™
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1 in
Schedule Class
SDR 9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday