Advanced Drainage Systems 100 psi SIDR 15 Plastic Drainage Pipe

AX2100100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Maximum Pressure
100 psi
Maximum Temperature
73
NSF Certified
Yes
Pipe Tubing Size
1-1/4 in
Schedule Class
SIDR 15
Type
Pressure Pipe

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday