Advanced Drainage Systems

11 x 11 in. Standard 22-1/2 Degree Bend Elbow

Part #A1122BD  |  Item #1565221  |  Manufacturer Part #1122BD

Call for Pricing EACH

Fitting Sizes

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bio-Diffusers™ angle section
  • Height: 70"
  • Framed style
  • Reversible top track and towel bar
  • Adjusts for out-of-plumb conditions
  • Designed to fit Advantage 60" shower unit

Specifications

Application: Drainage

Clean Bagged: No

FM Approved: No

Fitting Size 1: 11 in

Fitting Size 2: 11 in

Length: 11 in

Material: Plastic

NSF Certified: No

Width: 11 in