12 in. x 20 ft. HDPE Drainage Pipe
12 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Great return on your investment
- Increased crop production/yields
- Flexible, lightweight, easy to use
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
- Greater control over your crop management
- Decrease nitrates in drinking water
Specifications
- ASTM:
- ASTM F-667, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Application:
- Forestry, Industrial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 14-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type -:
- Single Wall Perforated
- PipeTubing Size:
- 12 in