0 items

Advanced Drainage Systems N-12® 13 ft. Plastic Dual Wall Storm Drainage Pipe Gasket

A650013IBPL2

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Ease of handling with faster installation times
  • Premium joint performance
  • Superior pipe stiffness

SPECIFICATIONS

Application
Storm Drainage
Collection
N-12®
FM Approved
No
Fire Suppression System Rated
No
Length
13 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
15 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday