0 items

Advanced Drainage Systems 18-1/4 ft. Plastic Drainage Pipe

A850018PR

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fire Suppression System Rated
No
Length
18-1/4 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday