18 in. x 13 ft. Bell End x Spigot HDPE Pipe

You last purchased this on
 
ADS®

18 in. x 13 ft. Bell End x Spigot HDPE Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

18 in. x 13 ft. Bell End x Spigot HDPE Pipe

  • Fast #
  • Part #A18650013IB
  • Item #3794258
  • Manufacturer Part #18650013IB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM D-2321, ASTM F-2306
Application:
Storm Drainage
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
13 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type -:
Solid
PipeTubing Size:
18 in