18 in. x 20 ft. HDPE Drainage Pipe
18 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 18 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Perforated Pipe