Advanced Drainage Systems 20 ft. HDPE Drainage Pipe

A010020

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM F 405
  • Includes a left side Fit-Flo molded-in drain
  • Single wall perforated pipe with stick

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
Fire Suppression System Rated
No
Inside Diameter
6 in
Length
20 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
7 in
Pipe Tubing Size
6 in
Pipe Wall Type
Single Wall Perforated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday