Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe

A110020DW

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM F2648
  • N-12® perforated dual wall pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Collection
N-12®
End Connection 1
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
10 in
Pipe Wall Type
Perforated
Type
Dual Wall Pipe

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday