Advanced Drainage Systems 20 ft. HDPE Drainage Pipe

A810020IB

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • N-12® soil-tight solid IB pipe
  • Used with XX88MG gasket

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday