Advanced Drainage Systems 20 ft. HDPE Drainage Pipe

A830020DW

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM F-2648
  • N-12® perforated dual wall pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday