Advanced Drainage Systems HI-Q® 20 ft. HDPE Drainage Pipe

A930020

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • AASHTO M 294
  • ASTM F 2306
  • ASTM F 667
  • N-12® perforated pipe includes stick with sock (1224HA)
  • Used with split couplings – (XX65-AA)

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Application
Drainage
Collection
HI-Q®
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
12 in
Type
Dual Wall Pipe

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday