0 items

Advanced Drainage Systems N-12® 20 ft. N12 Perforated HDPE Dual Wall Pipe with Sock

A230020IB

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Application
Drainage
Collection
N-12®
End Connection 1
Bell
End Connection 2
Spigot
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
4 in
Type
Dual Wall Pipe

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday