Advanced Drainage Systems 20 ft. Plain Solid HDPE Pipe

A189500DW

Manufacturer Part #: 18950020DW

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
End Connection 1
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
18 in
Pipe Wall Type
Solid

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday