0 items

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A230020

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • AASHTO M-252
  • ASTM F-405
  • Includes stick with sock (0624HA)
  • N-12® stamp on perforated pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday