0 items

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A400020

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Single wall solid pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
12 in
Length
20 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
14-1/2 in
Pipe Tubing Size
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday