0 items

Advanced Drainage Systems 20 ft. HDPE Drainage Pipe

A650020

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday