0 items

Advanced Drainage Systems SaniTite® HP 20 ft. Plastic Drainage Pipe

A650020IBHP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F2764
Application
Drainage
CSA Certified
CSA B182.13
Collection
SaniTite® HP
Color Finish
Grey
End Connection 1
Bell
End Connection 2
Spigot
Fire Suppression System Rated
No
Inside Diameter
30-1/10 in
Length
20 ft
Material
Plastic
Material Type
Polypropylene
Outside Diameter
35-2/5 in
Pipe Tubing Size
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday