0 items

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A650020IBPL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Ease of handling with faster installation times
  • Premium joint performance
  • Superior pipe stiffness

SPECIFICATIONS

ASTM Specifications
ASTM F2881
Application
Storm Drainage
Color Finish
Grey
End Connection 1
Bell
End Connection 2
Spigot
Inside Diameter
12-1/10 in
Length
20 ft
Material
Plastic
Material Type
Polypropylene
Outside Diameter
14-1/2 in
Pipe Tubing Size
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday