0 items

Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe

A650020SP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • N-12® Water-Tight solid spin welded pipe
  • Used with XX13-AA coupler & XX59-AG gasket 2/stick

SPECIFICATIONS

Collection
N-12®
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday