Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A880020C2

Manufacturer Part #: 15880020C2

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
15 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday