0 items

Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe

A950020DW

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM F2648
  • N-12® plain dual wall solid pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Collection
N-12®
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday