0 items

Advanced Drainage Systems 200 ft. Plastic Drain Pipe

AX4250200

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Color Finish
Blue
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fire Suppression System Rated
No
Inside Diameter
1-61/100 in
Length
200 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
250 psi
Maximum Temperature
80
NSF Certified
Yes
Outside Diameter
1-71/100 in
Pipe Tubing Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday