0 items

Advanced Drainage Systems 200 psi SIDR 7 Plastic Drainage Pipe

AX2200100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday