Advanced Drainage Systems

238 ft. grid

Part #ABX124GG  |  Manufacturer Part #BX124GG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-4759-02

Grid Drain Material: Plastic

Material Type: Polypropylene

Strainer Diameter: 13-7/64 ft