24 in. x 13 ft. HDPE Drainage Pipe
24 in. x 13 ft. HDPE Drainage Pipe
Package Quantity Info:
FT: 1 ST: 13-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-2321, ASTM F-2306
- Application:
- Storm Drainage
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 24 in