Advanced Drainage Systems

24 in. x 20 ft. HDPE Drainage Pipe

Part #A24850020DW  |  Manufacturer Part #24850020DW

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #A12850020DWMfr. Part #12850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #A15850020DWMfr. Part #15850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A18850020DWMfr. Part #18850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #A24850020DWMfr. Part #24850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #A30850020DWMfr. Part #30850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #A36850020DWMfr. Part #36850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #A42850020DWMfr. Part #42850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #A48850020DWMfr. Part #48850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #A60850020DWMfr. Part #60850020DW

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • N-12® dual wall solid pipe
  • ASTM F-2648

Specifications

ASTM Specifications: ASTM F-2648

Length: 20 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 24 in

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Solid Pipe

Type: A24850020DW