24 in. x 20 ft. HDPE Drainage Pipe

Part #A24940020IB  |  Item #1576782  |  Manufacturer Part #24940020IB

Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 24 in

    Part #A24940020IBItem #1576782Mfr. Part #24940020IB

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Length: 20 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 24 in

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Perforated Pipe