3 in. x 10 ft. HDPE Drainage Pipe

Part #A03550010  |  Item #1476962  |  Manufacturer Part #03550010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #A03550010Item #1476962Mfr. Part #03550010

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 3000 HDPE
  • ASTM F-810

Specifications

ASTM Specifications: ASTM F-2648

Length: 10 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 3 in

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Solid Pipe