3 in. x 300 ft. HDPE Soil Tight Heavy Duty Perforated Single Wall Pipe

You last purchased this on
 
ADS®

3 in. x 300 ft. HDPE Soil Tight Heavy Duty Perforated Single Wall Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

3 in. x 300 ft. HDPE Soil Tight Heavy Duty Perforated Single Wall Pipe

  • Fast #
  • Part #A03010300
  • Item #1432882
  • Manufacturer Part #3010300
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great return on your investment
  • Increased crop production/yields
  • Flexible, lightweight, easy to use
  • More efficient fertilizer and crop protective products
  • Subsurface irrigation and drainage at your control
  • Greater control over your crop management
  • Decrease nitrates in drinking water
  • Requires Certification

Specifications

ASTM:
ASTM D-1056 Grade 2A2, ASTM D-3350, ASTM F-667
Application:
Drainage
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
3-3/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type -:
Single Wall Perforated
PipeTubing Size:
3 in