Advanced Drainage Systems 30 ft. Plain Solid HDPE Pipe

A159500DW

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
End Connection 1
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
24 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
15 in
Pipe Wall Type
Solid

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday